Add More Items
View All Quick Selects
Below you can add an image for 'pigtail splice' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Kopr-Shield Joint Compound, 8 Oz Container With Brush, Brown, Petroleum Odor, 1.2 Specific Gravity, >590 °F;>310 °C Flash Point, -50 to +250 °F, 64.58 LB
Total Availability: In Stock
Check local availability
Book Price
$9,765.83
Per 100
Type Adr-Alcul Three-Conductor, Two-Hole Mount For Conductor Range Max 1/0 STR., Min 14 Awg
$3,791.28
Type Adr-Alcul Two-Conductor, One-Hole Mount For Conductor Range Max 800 Kcmil, Min 300 Kcmil
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$7,019.58
Copper One-Hole Lug, Short Barrel, Max 35KV, 2 STR. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Brown
$457.45
Copper One-Hole Lug, Short Barrel, Max 35KV, 3/0 STR. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Orange
$850.83
Copper One-Hole Lug, Short Barrel, Max 35KV, 4 STR. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Gray
$339.99
Copper Lay-In Lug, Wire Range #14 - #4 Awg, Stud Size 0.22 Inch, Height 0.78 Inch, Width 0.38 Inch, Length 1.07 Inches, Tin Plated
$2,600.23
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.49 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range #6 Awg, Copper, Tin Plated, 20 Pack
$557.88
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #6 Awg, Copper, Tin Plated, 20 Pack
$406.63
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range #6 Awg, Copper, Tin Plated, 20 Pack
$460.48
Ring Terminal, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.13 In Overall Length, 600 V Ac/DC, 0.02 LB/Ea
$191.08
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range #6 Awg, Copper, Tin Plated, 200 Pack
$183.82
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Purple, Die Code 54
$2,264.20
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #2 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 33
$1,711.65
Copper Type 2B - Two-Bolt Connector Without Spacer For Wire Range Main: 1/0 - 4/0 STR. Tap: 6 Sol. - 4/0 STR. , Bolt Size 9/16
$1,873.57
Copper One-Hole Lug, Standard Barrel, Max 35KV, Wire Size #14-10 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code ERG2002, Die Color Code N/A
$984.25
Locktite Copper One-Hole Lug For Conductor Range 4/0 Awg - 300 Kcmil or 250 - 300 Navy. Length 2-3/4 Inch, Width 1-3/16 Inch, Pad Thickness 5/16 Inch. Pad Length 1-1/2 Inch. Bolt Size 1/2 Inch, Height 1-17/32 Inch.
$9,763.87
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 400 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Blue, Die Code 76
$1,975.27
Standard Barrel Single Hole Compression Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 3.30 In Overall Length, Tongue Terminal, 35 KV, 0.38 LB/Ea
$2,328.55
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 600 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
$3,919.95
20
Popularity
Default